6x8x2 Collapsible Vento Box w/ Attached Lid, 3 Dividers, 50PK
- Mfr # TG-BB-6X8X2
- Zoro # G622914652
product price:Â
$
142.99
/pk of 50, $2.86/ea
Free Shipping & Returns
Key Features
Material
Balsa Wood
Outside Length
8 in
Outside Width
6 in
Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TG-BB-6X8X2
- Zoro #
- G622914652
- UPC #
- -
- Country of Origin
- Indonesia
Dimensions
- Outside Length
- 8 in
- Outside Width
- 6 in
- Height
- 2 in
Details
- Material
- Balsa Wood
Description
Welcome to the Verterra Vento Balsa Wood Box. This unique eco-friendly system offers a great way to store many items, yes all in one box! It includes the balsa wood box with an attached lid and 3 convertible dividers giving you multiple configuration options to choose from. Create multiple compartment configurations, such as Two compartments, Four compartments or Six compartments. The attached lid makes it easy for you to seal and secure what's inside. Not only that, but this product is also patented collapsible box! These unique boxes ship and store flat so they take up very little storage space. The pop up for use in second. It is made of balsa wood and rice paper eliminating any need for worrying about chemicals, non-toxic, no PFOA or PFOS meaning safety is a guarantee! In addition to being biodegradable / compostable with its earth friendly aspect, it's handmade making it unique each time you purchase. The Verterra Vento Balsa Wood Box is a great option for bakeries and catering businesses due to its eco-friendliness and sustainability features plus the option of multiple compartments configurations. So look no further - join us in celebrating our beautiful planet by trying out the Verterra Vento Balsa Wood Box today!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.