Shop VERTERRA
See all product information
Create Account
7" Heavy Weight Wooden, Fork, 1000PK
- Mfr # VT-2420
- Zoro # G522914721
product price:Â
$
123.99
/pk of 1000, $0.12/ea
Free Shipping & Returns
Key Features
Material
Wood
Width
1 in
Length
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VT-2420
- Zoro #
- G522914721
- UPC #
- -
- Country of Origin
- China
- Material
- Wood
Dimensions
- Width
- 1 in
- Length
- 7 in
Description
Verterra's Heavy Weight Wooden Fork! Our full size, 7-inch fork is not your typical eco-friendly utensil. Not only is this sturdy wooden design totally biodegradable and renewable, but it stands up to even the heartiest dishes. With its proprietary food safe wax application and customized ridging, this heavy duty fork has no woody scent or taste, making it both comfortable to use and practical for any meal. The strong ridges also make it durable enough to handle big meals like chicken, carrots, potato salads, and lasagna. Verterra's Heavy Weight Wooden Fork is an eco-friendly choice that you can feel good about using again and again-or disposing of in the compost afterward!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.