Shop VERTERRA
See all product information
Create Account
8X11x3.5 Balsa Wood Tray with Clear Cover, 50PK
- Mfr # TG-CT-8x11D
- Zoro # G922914765
product price:Â
$
351.99
/pk of 50, $7.04/ea
Free Shipping & Returns
Key Features
Overall Width
8 in
Material
Wood
Overall Length
11 in
Height
4.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TG-CT-8x11D
- Zoro #
- G922914765
- UPC #
- -
- Country of Origin
- China
- Material
- Wood
Dimensions
- Overall Width
- 8 in
- Overall Length
- 11 in
- Height
- 4.25 in
Description
The Verterra Large Balsa Wood Trays with Lids - your absolute go-to solution when it comes to drop off and delivery services. Built with a unique patent pending closure, a recycled and recyclable PET lid that locks on safely and allows for stacking, these trays boast utmost safety and convenience. These trays come in 6 sizes, one of them measuring 16" by 16". Each tray is built from 100% sustainable, renewable resources and crafted from durable balsa wood for extra strength. Plus, to make things even more efficient, thanks to their reusable nature you can line the bottom with parchment paper for easy clean up and reuse. And when you're done serving? Not a problem - they're free from added chemicals so they'll be able to compost or biodegrade too! From modern day fine dining to classic cafes, give your customers only the best experience with Verterra's Large Balsa Wood Trays with Lids.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.