Beveled Edge Rosette Trim Block, 2.75 x 2.75 in. 1 in. T, Pine Wood

  • Mfr # VE438779

  • Zoro # G815942387


product price:  $18.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VE438779
Zoro #
G815942387
UPC #
747216303807
Country of Origin
China

Description

Our office and school supply products are designed for the discerning people who appreciate high caliber products which enhance the appearance of their value. Our products communicate to all users that we value superior products for quality management. We know that innovation drives success and product quality are essential. Our products will the perfect fit for all official purpose with high standard quality. Rosette Trim Block Beveled Edge 2-3/4 in Width 2-3/4 in Length 1 in Thickness Pine Wood Fits Upto 2-1/2 in Molding Features -With Beveled Edge -Fits Moulding Up To 2-1/2 -Lxwxt In : 2-3/4 X 2-3/4 X 1 -Beveled Edge Rosette Trim Block 2.75 x 2.75 in. 1 in. T Pine Wood Specifications - Dimension: 14.25 H x 8.25 W x 4.25 L - Weight: 0.15 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.