Left Pedestal Return, 42 in. x 24 in. x 29.5 in., Mahogany CCL

  • Mfr # VE523684

  • Zoro # G416316464


product price:  $1,124.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VE523684
Zoro #
G416316464
UPC #
-
Country of Origin
China

Description

Metro Classic Desking Series is a practical and professional desk solution that is ideal for business and government offices. Durable high-performance construction stands up to rigorous daily use. Design also features 3/4 height modesty panels, painted legs, Tru-fit mitered drawer fronts for better visual alignment, full extension triple-tied cradles on all drawers for full access and 3/4 extension box drawers with one divider. Spring-loaded, follower blocks are standard. All interior drawer bodies are made of painted steel. High-sided file drawers accept hanging files without hangrails. Color of pulls and grommets matches paint selection. Wire management minimizes cable clutter. Reinforced, double O frame inner structure keeps desk solid and sturdy for years of use. Locking center drawer has a HON One Key interchangeable lock core. Keyed alike cores must be ordered separately. Furniture meets or exceeds applicable ANSI/BIFMA standards.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.