Zoro Homepage

Battery Pack, Li-Ion, 7.4V, For Vertex

  • Mfr # FNBV87LI

  • Zoro # G2674603


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Fits Model
MFR. NO. VX-820/920, VX821, VX824, VX829, VX921, VX924, VX929
Fits Brand
Vertex Standard
Battery Type
Lithium Ion
Recharge Time
1 hr
Voltage
7.4 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FNBV87LI
Zoro #
G2674603
UPC #
-
Country of Origin
Malaysia

Details

Fits Model
MFR. NO. VX-820/920, VX821, VX824, VX829, VX921, VX924, VX929
Item
Radio Battery
Fits Brand
Vertex Standard
Battery Type
Lithium Ion
Recharge Time
1 hr
Voltage
7.4 V
Color
Black
For Use With
VX-820/920
Battery Capacity
2,000 mAh
Product Type
Radio Battery
Type
Rechargeable, Li-ion
Battery Pack Recharge Time (Hr.)
Charger Dependent
Maximum Recharge Time
1 hr
Compatible Radio Brand
Vertex Standard
Compatible Radio Manufacturer Model Number
VX-820, VX-920, VX821, VX824, VX829, VX921, VX924, VX929
Compatible Radio Series
VX
Compatible Radio Type
Handheld
Compatible Product Type
Portable Two Way Radio
Compatible Pump
Portable Two Way Radio

Description

Radio Battery, Product Type Radio Battery, Compatible Radio Type Handheld, Compatible Radio Brand Vertex Standard, Compatible Radio Series VX, Compatible Radio Manufacturer Model Number VX-820, VX-920, VX821, VX824, VX829, VX921, VX924, VX929, Battery Capacity 2,000 mAh, Battery Type Lithium Ion, Compatible Product Type Portable Two Way Radio, Waterproof No, Voltage 7.4 V, Maximum Recharge Time 1 hr, Color Black

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.