Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VXD-7200-D0-25
Zoro #
G6665504
UPC #
-
Country of Origin
Malaysia
Dimensions
Width
4"
Length
12"
Height
12"
Details
Item
Two Way Radio
Output Watts
25
External Channel Select
Y
Programmable
Y
Color
Black
Repeater-Capable
Yes
IP Rating
IP57
Band Type
VHF
Interference Eliminator
Y
Description
Two Way Radio, Band Type VHF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.