Zoro Homepage
This item is Discontinued.
Vertex Standard IP Controller, Connect Up to 30 DMR Sites EVX-LINK

IP Controller, Connect Up to 30 DMR Sites (Discontinued)

  • Mfr # EVX-LINK
  • Zoro # G3961800
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EVX-LINK
Zoro #
G3961800
UPC #
-
Country of Origin
Japan

Details

Item
IP Controller
Includes
EVX Link/EXV Mobile Interface Cable, Power Supply
Features
Connect Up to 30 DMR Sites, No Repeater Requirements, Compact and Discreet, Compatible with All Frequency Bands, Versatile Coverage
Number of Channels
1
Network Interface
10/100/1000 mbps

Description

IP Controller

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.