This item is Discontinued.

Vertex Standard Two-Way Radio, 128 Channels, 134-174 MHz VX-2200-D0-25

Two-Way Radio, 128 Channels, 134-174 MHz (Discontinued)

  • Mfr # VX-2200-D0-25
  • Zoro # G6710593
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VX-2200-D0-25
Zoro #
G6710593
UPC #
788026125876
Country of Origin
China

Dimensions

Width (In.)
6-1/2
Length (In.)
6-1/8
Height (In.)
1-13/16

Details

Number of Channels
128
License Required
Yes
Band Type
VHF
Radio Application
General
Frequency
134 to 174 MHz
Output Watts
25
Range (Miles)
7+
Navigation Aids
None
Display Type
LCD
Radio Classification
Business
Radio Series
VERTEX STANDARD VX-2100/2200
Includes
D/C Power Cord, Palm Microphone, Mounting Bracket
Repeater-Capable
No
Item
Mobile Two Way Radio
Radio Type
Desktop
Waterproof
No
Color
Black
Radio Sub-Category
Two Way
FCC Narrow Band Compliant
Yes
External Channel Select
Yes
Channel Scan
Yes
Programmable Channels
Yes
Interference Eliminator
Yes

Description

Mobile Two Way Radio, Band Type VHF, License Required Yes, Number of Channels 128, Radio Series VERTEX STANDARD VX-2100/2200, Channel Scan Yes, Radio Application General, Radio Type Desktop, Navigation Aids None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.