Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Vertex Standard Two-Way Radio, 8 Channels, 450-512 MHz VX-2100-G7-45

Two-Way Radio, 8 Channels, 450-512 MHz (Discontinued)

  • Mfr # VX-2100-G7-45
  • Zoro # G8996811
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VX-2100-G7-45
Zoro #
G8996811
UPC #
788026125968
Country of Origin
China

Dimensions

Width (In.)
6-1/2
Height (In.)
1-13/16
Length (In.)
6-1/8

Details

Number of Channels
8
License Required
Yes
Radio Classification
Business
Repeater-Capable
No
FCC Narrow Band Compliant
Yes
Radio Series
VERTEX STANDARD VX-2100/2200
Display Type
LCD
Includes
D/C Power Cord, Palm Microphone, Mounting Bracket
Band Type
UHF
Radio Type
Desktop
Range (Miles)
7+
External Channel Select
Yes
Frequency
450 to 512 MHz
Output Watts
45
Waterproof
No
Radio Sub-Category
Two Way
Item
Mobile Two Way Radio
Navigation Aids
None
Color
Black
Radio Application
General
Channel Scan
Yes
Programmable Channels
Yes
Interference Eliminator
Yes

Description

Mobile Two Way Radio, Band Type UHF, License Required Yes, Number of Channels 8, Radio Series VERTEX STANDARD VX-2100/2200, Channel Scan Yes, Radio Application General, Radio Type Desktop, Navigation Aids None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.