Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EXV5400G625
Zoro #
G6852395
UPC #
788026138746
Country of Origin
China
Dimensions
Width
1-13/16"
Length
6-1/2"
Height
6-1/8"
Details
Series
EVX-5300/5400
Number of Channels
512
License Required
Yes
Features
Mixed Mode Scan, Emergency Alert, Lone Worker, Priority Scan, Follow Me Scan/Dual Watch, Remote Stun/Kill/Revive, Channel Announcement, All Call, Group Call, Individual Call, Escalert
Selectable Frequencies
Yes
Waterproof
No
Output Watts
25
Radio Application
General
Includes
Microphone, 3 yr. Warranty
Frequency
403 to 470 MHz
Navigation Aids
None
Display Type
LED
Radio Series
VERTEX STANDARD EVX-5300/5400
Radio Type
Desktop
Channel Scan
Yes
FCC Narrow Band Compliant
No
Band Type
UHF
Color
Black
Item
Mobile Two Way Radio
Radio Classification
Business
Description
Mobile Two Way Radio, Band Type UHF, License Required Yes, Number of Channels 512, Radio Series VERTEX STANDARD EVX-5300/5400, Channel Scan Yes, Radio Application General, Radio Type Desktop, Navigation Aids None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.