Zoro Homepage
This item is Discontinued.
Vertex Vertex Prisma Vise Jaw For 8" Vises 3900-2171

Vertex Prisma Vise Jaw For 8" Vises (Discontinued)

  • Mfr # 3900-2171
  • Zoro # G2522197
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3900-2171
Zoro #
G2522197
UPC #
769053021812
Country of Origin
Taiwan, Province of China

Details

Item
Prisma Vise Jaw,for 8" Vises

Description

Prisma Vise Jaw,for 8 In. Vises

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.