Zoro Homepage
This item is Discontinued.
Vertiflex Deskside Machine Stand, 21.5x17 7/8x27 VRT-VF52004

Deskside Machine Stand, 21.5x17 7/8x27 (Discontinued)

  • Mfr # VRT-VF52004
  • Zoro # G4256686
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VRT-VF52004
Zoro #
G4256686
UPC #
015433520049
Country of Origin
China

Dimensions

Height
27"
Width
21.8"
Depth
18"
Overall Depth
17.88"
Height Maximum
27"
Caster/Wheel Size
3"

Details

Color
Matte Gray
Material
Metal Wire; Steel
Item
Deskside Machine Stand,21.5x17 7/8x27
Caster Type
Dual Wheel
Features
Lockable Caster, Durable
Product Type
Printer Stand
Number of Adjustable Shelves
1
Number of Wheels
4
Shelf Type
Second from Top: Adjustable; Top & Bottom: Fixed
Shelf Count
3
Wheel Type
(2) Locking Swivel; (2) Non-Locking Swivel
Caster/Wheel Features
Twin-Wheel
Overall Material Type
Metal

Description

Deskside Machine Stand,21.5x17 7/8x27

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.