10FT 1-DISPLAYPORT TO 1-MINI DISPLAYPORT/1-USB/2-AUDIO
Mfr # CBL0198
Zoro # G915190121
product price: $102.99
/ea
Free Shipping & Returns
Key Features
Cable Length
10 ft
Cable Type
DisplayPort/Mini DisplayPort
Connector on Second End Details
Mini DisplayPort Digital Audio/Video
Connector on First End Details
DisplayPort Digital Audio/Video
Device Supported
Audio/Video Device, KVM Switch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CBL0198
Zoro #
G915190121
UPC #
636430090627
Country of Origin
China
Dimensions
Cable Length
10 ft
Details
Item
A/V Cable
Cable Type
DisplayPort/Mini DisplayPort
Connector on Second End Details
Mini DisplayPort Digital Audio/Video
Connector on First End Details
DisplayPort Digital Audio/Video
Device Supported
Audio/Video Device, KVM Switch
Compatibility
Vertiv Avocent KVM Switches: SV240DPH, SV2160DPH
End 1 Connection Type
DisplayPort Digital Audio/Video
End 2 Connection Type
Mini DisplayPort Digital Audio/Video
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.