Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10FT 1-DVI-D/1-HDMI/1-USB/2-AUDIO SH

  • Mfr # CBL0196

  • Zoro # G814879080


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Cable Length
10 ft
Cable Type
DVI-D/HDMI
Connector on Second End Details
DVI-D Digital Video
Connector on First End Details
HDMI Digital Audio/Video
Compatibility
Vertiv Avocent KVM Switches: SV240DPH, SV2160DPH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CBL0196
Zoro #
G814879080
UPC #
636430090603
Country of Origin
China

Dimensions

Cable Length
10 ft

Details

Item
Video Cable
Cable Type
DVI-D/HDMI
Connector on Second End Details
DVI-D Digital Video
Connector on First End Details
HDMI Digital Audio/Video
Compatibility
Vertiv Avocent KVM Switches: SV240DPH, SV2160DPH
Device Supported
Video Device, KVM Switch
End 2 Connection Type
DVI-D Digital Video
End 1 Connection Type
HDMI Digital Audio/Video

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.