Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16-PORT ACS DUAL AC

  • Mfr # ACS8016DAC-400

  • Zoro # G815272248


product price: $5,833.99
/ea
Free Shipping & Returns

Key Features

Width
17.3 in
Height
1.8 in
Depth
9.5"
Number of Serial Ports
16
Maximum Memory Supported
16 GB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACS8016DAC-400
Zoro #
G815272248
UPC #
636430078960
Country of Origin
Mexico

Dimensions

Width
17.3 in
Height
1.8 in
Depth
9.5"

Details

Item
Device Server
Number of Serial Ports
16
Maximum Memory Supported
16 GB
Device Type
Console Server
Network Standard
1000Base-X, 10/100/1000Base-T
Media Type Supported
Twisted Pair, Optical Fiber
Number of Network (RJ-45) Ports
2
USB
Yes
Number of USB Ports
8
Network (RJ-45)
Yes
Ethernet Technology
Gigabit Ethernet
Serial Port
Yes
Memory Technology
DDR3 SDRAM
Standard Memory
1 GB
Series
8000
Form Factor
Rack-mountable
Memory Standard
DDR3 SDRAM
Product Line
ACS

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.