Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-DISPLAYPORT/1-USB/2-AUDIO,

  • Mfr # CBL0124

  • Zoro # G214882949


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Cable Length
6 ft
Connector on First End Details
2 x DisplayPort Digital Audio/Video, 1 x USB
Device Supported
KVM Switch, Audio Device, Keyboard/Mouse
Compatible With
Avocent KVM Switches: SV 340D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBL0124
Zoro #
G214882949
UPC #
636430074399
Country of Origin
China

Dimensions

Cable Length
6 ft

Details

Item
KVM Cable
Connector on First End Details
2 x DisplayPort Digital Audio/Video, 1 x USB
Device Supported
KVM Switch, Audio Device, Keyboard/Mouse
Compatible With
Avocent KVM Switches: SV 340D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.