Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2U 19 BLACK PLASTIC TOOL LESS AIRFLOW BLANKING PANEL QTY. 10

  • Mfr # VRA2013

  • Zoro # G716472075


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Device Supported
Rack
Height
8.2 in
Compatible Rack Height
2U
Depth
8.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VRA2013
Zoro #
G716472075
UPC #
767041000000
Country of Origin
Thailand

Dimensions

Height
8.2 in
Compatible Rack Height
2U
Depth
8.4 in
Width
20.2 in

Details

Item
Blanking Panel
Material
Steel
Device Supported
Rack
Color
Black
Compatible With
Vertiv VR Rack Accessory

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.