Zoro Homepage

2U BLANKING PANEL, QTY 100

  • Mfr # VRA2014

  • Zoro # G016472058


product price: $2,169.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Device Supported
Rack
Compatible With
Vertiv VR Rack Accessory
Color
Black
Depth
20.2 in
Height
19.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VRA2014
Zoro #
G016472058
UPC #
767041000000
Country of Origin
Thailand

Dimensions

Depth
20.2 in
Height
19.7 in
Width
36 in
Compatible Rack Height
2U

Details

Device Supported
Rack
Compatible With
Vertiv VR Rack Accessory
Color
Black
Item
Blanking Panel
Material
Steel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.