
32 Port, 2 Digital Kvm Paths, Dual Ac Pwr (Discontinued)
- Mfr # MPU2032DAC-400
- Zoro # G0138447
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MPU2032DAC-400
Zoro #
G0138447
UPC #
-
Country of Origin
Unknown
Details
Item
KVM Switchbox
Input Voltage
100 to 240V
Number of Computers Controlled
32
Standards
TAA Compliant
IP Rating
IP52
DisplayPort
Yes
HDMI
Yes
USB
Yes
Operating Temp. Range
32°F (0°C) to 122°F (50°C)
VGA
Yes
DVI
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.