Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

48-PORT ACS DUAL AC

  • Mfr # ACS8048DAC-400

  • Zoro # G122606897


product price: $8,491.99
/ea
Free Shipping & Returns

Key Features

Number of USB Ports
8
Serial Port
Yes
USB
Yes
Width
17.3 in
Standard Memory
1 GB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACS8048DAC-400
Zoro #
G122606897
UPC #
636430079127
Country of Origin
Mexico

Dimensions

Width
17.3 in
Height
1.8 in

Details

Number of USB Ports
8
Serial Port
Yes
USB
Yes
Standard Memory
1 GB
Product Line
ACS
Memory Standard
DDR3 SDRAM
Number of Network (RJ-45) Ports
2
Ethernet Technology
Gigabit Ethernet
Media Type Supported
Optical Fiber, Twisted Pair
Network (RJ-45)
Yes
Number of Serial Ports
48
Maximum Memory Supported
16 GB
Device Type
Console Server
Item
Device Server
Form Factor
Rack-mountable

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.