Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8-Port Acs8000 Console System

  • Mfr # ACS8016SDC-400

  • Zoro # G0150189


product price: $3,004.99
/ea
Free Shipping & Returns

Key Features

Mounting
Rack-mountable
Power Consumption
33 W
Serial Port
Yes
Memory Technology
DDR3L SDRAM
USB
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACS8016SDC-400
Zoro #
G0150189
UPC #
-
Country of Origin
Unknown

Dimensions

Height
1.8 in
Width
17.3 in

Details

Item
Device Server
Mounting
Rack-mountable
Power Consumption
33 W
Serial Port
Yes
Memory Technology
DDR3L SDRAM
USB
Yes
Number of Expansion Slots
2
Number of Serial Ports
16
Input Voltage
-48V DC
Processor Manufacturer
ARM
Frequency
60 Hz
Standard Memory
1 GB
Ethernet Technology
Gigabit Ethernet
Series
8000
Wireless LAN
No
Media Type Supported
Optical Fiber
Number of USB Ports
8
Number of Network (RJ-45) Ports
2
Max. Memory Supported
16 GB
Network Standard
10/100/1000Base-T
Network (RJ-45)
Yes
Device Type
Console Server
Product Line
ACS
Memory Standard
DDR3L SDRAM
Maximum Memory Supported
16 GB
Form Factor
Rack-mountable
Total Number of Expansion Slots
2

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.