Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 Port Autoview Kvm

  • Mfr # AV3108-400

  • Zoro # G0122828


product price: $1,011.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
220 V AC, 110 V AC
Number of Computers Controlled
8
Max. Resolution
1920 x 1080
Mounting
Rack-mountable
Number of USB Ports
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AV3108-400
Zoro #
G0122828
UPC #
-
Country of Origin
Unknown

Dimensions

Rack Height
1U
Depth
6.5 in
Height
1.7 in
Width
17 in

Details

Item
KVM Switchbox
Input Voltage
220 V AC, 110 V AC
Number of Computers Controlled
8
Max. Resolution
1920 x 1080
Mounting
Rack-mountable
Number of USB Ports
4
Plug/Connector Detail
C14
USB 2.0
Yes
Frequency
50 Hz, 60 Hz
VGA
Yes
IP Rating
IP52
Series
AV 3000
Input Current
5 A
USB
Yes
Number of VGA Ports
1
Network (RJ-45)
Yes
Number of Remote Users Supported
1
Number of Network (RJ-45) Ports
11
Operating Temp. Range
32°F (0°C) to 122°F (50°C)
Number of Local Users Supported
1
Max. Operating Distance
98.43 ft
Minimum Operating Temperature
32°F (0°C)
Maximum Operating Temperature
122°F (50°C)
Input Voltage Range
100V AC to 240V AC

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.