Zoro Homepage

ADX 4K HDMI ADAPTER

  • Mfr # ADX-HDMI-400

  • Zoro # G115368825


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Adapter Type
HDMI/USB-C
Width
1.7 in
Height
0.9 in
Length
18 in
Series
ADX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADX-HDMI-400
Zoro #
G115368825
UPC #
636430090658
Country of Origin
Mexico

Dimensions

Width
1.7 in
Height
0.9 in
Length
18 in

Details

Adapter Type
HDMI/USB-C
Series
ADX
Item
KVM Adapter
Connector Type on First End
USB Type C
Features
Plug and Play
Connector Type on Second End
HDMI Digital Audio/Video
Color
Black
Standards
TAA Compliant

Description

VERTIV ADX 4K HDMI ADAPTER

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.