
ADX MANAGEMENT PLATFORM
Mfr # ADX-MP1000DAC-400
Zoro # G316106318
product price: $10,587.99
/ea
Free Shipping & Returns
Key Features
Number of Network (RJ-45) Ports
2
Plug/Connector Type
C13/C14
Rack Height
1U
Network (RJ-45)
Yes
Form Factor
Rack-mountable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADX-MP1000DAC-400
Zoro #
G316106318
UPC #
636430090689
Country of Origin
United States
Dimensions
Rack Height
1U
Height
2.5 in
Width
17.1 in
Details
Number of Network (RJ-45) Ports
2
Plug/Connector Type
C13/C14
Network (RJ-45)
Yes
Form Factor
Rack-mountable
Includes
ADX MP1000 Management Platform Remote Access, 2 x C13/C14 Power Cords, 2 x ReadyRails
VGA
Yes
Item
KVM Switchbox
Description
VERTIV ADX MANAGEMENT PLATFORM
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.