Zoro Homepage

Avocent 8ft Standard Power Cord - 240V AC8ft

  • Mfr # CBL0197

  • Zoro # G314879054


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Compatibility
Avocent Cyclades AlterPath PM10i PDU
Frequency
50 Hz
Cord Length
8 ft
Voltage Rating
240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBL0197
Zoro #
G314879054
UPC #
636430090610
Country of Origin
China

Dimensions

Cord Length
8 ft

Details

Item
Standard Power Cord
Compatibility
Avocent Cyclades AlterPath PM10i PDU
Frequency
50 Hz
Voltage Rating
240V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.