Zoro Homepage

AVOCENT ADX IPIQ IP KVM DEVICE

  • Mfr # ADX-IPIQ-400

  • Zoro # G914882959


product price: $380.99
/ea
Free Shipping & Returns

Key Features

Width
1.5"
Height
0.9"
Depth
22"
Number of Computers Supported
8
Number of Network (RJ-45) Ports
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADX-IPIQ-400
Zoro #
G914882959
UPC #
636430090733
Country of Origin
Mexico

Dimensions

Width
1.5"
Height
0.9"
Depth
22"

Details

Item
KVM Switchbox
Number of Computers Supported
8
Number of Network (RJ-45) Ports
2
Network (RJ-45)
Yes
Maximum Video Resolution
1920 x 1200

Description

VERTIV AVOCENT ADX IPIQ IP KVM DEVICE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.