Zoro Homepage

AVOCENT ADX Power Supply, IP KVM Devices - For KVM Switch - Power Supply Splitter

  • Mfr # ADX-IPPS

  • Zoro # G614877125


product price: $256.99
/ea
Free Shipping & Returns

Key Features

Compatibility
Vertiv Avocent ADX-IPUHD-400 KVM Device
Length
4.3 in
Width
2.4 in
Color
Black
Height
1.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADX-IPPS
Zoro #
G614877125
UPC #
636430090726
Country of Origin
China

Dimensions

Length
4.3 in
Width
2.4 in
Height
1.2 in

Details

Item
Power Supply
Compatibility
Vertiv Avocent ADX-IPUHD-400 KVM Device
Color
Black

Description

VERTIV AVOCENT ADX POWER SUPPLY FOR IP MODULES

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.