Shop VERTIV
See all product information
Create Account
Avocent Cybex - Keyboard/Video/Mouse/Audio Cable - Usb, Stereo
- Mfr # CBL0103
- Zoro # G9753076
product price:Â
$
56.55
/ea
Key Features
End 1 Connection Type
Video, Digital Audio
End 2 Connection Type
Video, DisplayPort Digital Audio
Connector on First End Details
DisplayPort Digital Audio/Video
Device Supported
Switch, Audio/Video Device
Cable Type
DisplayPort
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CBL0103
- Zoro #
- G9753076
- UPC #
- -
- Country of Origin
- Unknown
- Item
- A/V Cable
- End 1 Connection Type
- Video, Digital Audio
- End 2 Connection Type
- Video, DisplayPort Digital Audio
- Connector on First End Details
- DisplayPort Digital Audio/Video
- Device Supported
- Switch, Audio/Video Device
- Cable Type
- DisplayPort
- Connector on Second End Details
- DisplayPort Digital Audio/Video
Dimensions
- Overall Length
- 10 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.