Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AVOCENT LONGVIEW 5500 HIGH-PERFORMANCE KVM EXTENDER, TRANSMITTER, SINGLE HE

  • Mfr # LV5500T-400

  • Zoro # G714883033


product price: $1,519.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
120 V AC, 230 V AC
DisplayPort
Yes
Transmitter Width
7.32"
Number of Computers Supported
1
Number of Local Users Supported
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LV5500T-400
Zoro #
G714883033
UPC #
636430090894
Country of Origin
United Kingdom

Dimensions

Transmitter Width
7.32"
Transmitter Height
1.54"
Transmitter Depth
5.83"
Rack Height
1U

Details

Item
KVM Extender Transmitter
Input Voltage
120 V AC, 230 V AC
DisplayPort
Yes
Number of Computers Supported
1
Number of Local Users Supported
1
KVM Technology
Digital
Number of Remote Users Supported
1
Connectivity Technology
Wired
Number of USB Ports
2
Maximum Video Resolution
409(6) 2160
USB
Yes
Power Consumption
18 W
Maximum Operating Distance
13123.36 ft
Headphone
Yes
Number of Network (RJ-45) Ports
1
Device Type
High Performance KVM
Input Voltage Range
100-240 VAC
Network (RJ-45)
Yes
Graphic Mode
4K
Digital Audio/Video
Yes
Platform Supported
Unix, Sun, PC, Linux, Mac
Microphone
Yes
Environmentally Friendly
Yes
Package Contents
LV5500 High-Performance KVM Extender , Transmitter , 1 x LV5500 Extender Quick Installation Guide, 1 x Extender RMK Quick Installation Guide, 1 x Compliance/Safety Sheet (See PLM BOM) 1 each, 1 x Customer Support/Warranty Card (See PLM BOM), 1 x 3.5mm stereo plug to plug audio cable, 3meter , 1 x USB cable, Type A to Type B, 1.8meter, 1 x DisplayPort cable, M-M, High Bit-Rate, 2meter , 1 x Power supply: HK-AB-050A400-D56 or HK-25-AB-050A400-D56 , 1 x China RoHS Declaration, 1 x Vertiv document wallet
Series
5000
Max. Resolution
4096 x 2160
Color
Black
Mount Type
Rack-mountable

Description

VERTIV AVOCENT LONGVIEW 5500 HIGH-PERFORMANCE KVM EXTENDER,TRANSMITTER,SINGLE HE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.