Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AVOCENT LONGVIEW 5520 HIGH-PERFORMANCE KVM EXTENDER, TRANSMITTER, DUAL HEAD

  • Mfr # LV5520T-400

  • Zoro # G614882990


product price: $1,846.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
230 V AC, 120 V AC
KVM Technology
Digital
Package Contents
LV5520 High-Performance KVM Extender , Transmitter, 1 x LV5500 Extender Quick Installation Guide, 1 x Extender RMK Quick Installation Guide, 1 x Compliance/Safety Sheet (See PLM BOM) 1 each, 1 x Customer Support/Warranty Card (See PLM BOM), 1 x 3.5mm stereo plug to plug audio cable, 3meter , 2 x USB cable, Type A to Type B, 1.8meter, 2 x DisplayPort cable, M-M, High Bit-Rate, 2meter , 1 x Power supply: HK-AB-050A400-D56 or HK-25-AB-050A400-D56 , 1 x China RoHS Declaration, 1 x Vertiv document wallet
Input Voltage Range
100-240 VAC
Rack Height
1U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LV5520T-400
Zoro #
G614882990
UPC #
636430090917
Country of Origin
United Kingdom

Dimensions

Rack Height
1U
Transmitter Height
1.54"
Transmitter Depth
5.83"
Transmitter Width
7.32"

Details

Item
KVM Extender Receiver
Input Voltage
230 V AC, 120 V AC
KVM Technology
Digital
Package Contents
LV5520 High-Performance KVM Extender , Transmitter, 1 x LV5500 Extender Quick Installation Guide, 1 x Extender RMK Quick Installation Guide, 1 x Compliance/Safety Sheet (See PLM BOM) 1 each, 1 x Customer Support/Warranty Card (See PLM BOM), 1 x 3.5mm stereo plug to plug audio cable, 3meter , 2 x USB cable, Type A to Type B, 1.8meter, 2 x DisplayPort cable, M-M, High Bit-Rate, 2meter , 1 x Power supply: HK-AB-050A400-D56 or HK-25-AB-050A400-D56 , 1 x China RoHS Declaration, 1 x Vertiv document wallet
Input Voltage Range
100-240 VAC
Digital Audio/Video
Yes
Headphone
Yes
Platform Supported
Mac, Sun, Linux, Unix, PC
USB
Yes
Microphone
Yes
Number of USB Ports
2
DisplayPort
Yes
Maximum Operating Distance
13123.36 ft
Connectivity Technology
Wired
Maximum Video Resolution
409(6) 2160
Number of Computers Supported
1
Power Consumption
18 W
Network (RJ-45)
Yes
Graphic Mode
4K
Number of Network (RJ-45) Ports
1
Number of Local Users Supported
1
Device Type
High Performance KVM
Environmentally Friendly
Yes
Series
5000
Max. Resolution
4096 x 2160
Mount Type
Rack-mountable
Color
Black

Description

VERTIV AVOCENT LONGVIEW 5520 HIGH-PERFORMANCE KVM EXTENDER,TRANSMITTER,DUAL HEAD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.