Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AVOCENT SV 4-PORT MULTIVIEWER KVM

  • Mfr # SVMV240DPH-400

  • Zoro # G714936302


product price: $5,050.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
110 V AC, 220 V AC
Width
5"
Depth
13.7"
Height
1.7"
Maximum Video Resolution
3840 x 2160
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SVMV240DPH-400
Zoro #
G714936302
UPC #
636430089416
Country of Origin
China

Dimensions

Width
5"
Depth
13.7"
Height
1.7"
Rack Height
1U

Details

Item
KVM Switchbox
Input Voltage
110 V AC, 220 V AC
Maximum Video Resolution
3840 x 2160
Number of HDMI Ports
6
Number of Computers Supported
4
Number of USB Ports
5
Package Contents
C4 Port MultiViewer KVM, Global Power Cord
HDMI
Yes
Number of Local Users Supported
1
Input Voltage Range
100V AC to 240V AC
Maximum Operating Distance
10 ft
DisplayPort
Yes
USB
Yes
Environmentally Friendly
Yes
Mount Type
Desktop

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.