
AVOCENTSV UNIVERSAL DP/H KVM SWITCH
Mfr # SV2160DPH-400
Zoro # G114883039
product price: $3,104.99
/ea
Free Shipping & Returns
Key Features
Height
3.5"
Depth
8.8"
Width
17.2"
Maximum Operating Distance
10 ft
USB
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SV2160DPH-400
Zoro #
G114883039
UPC #
636430090597
Country of Origin
China
Dimensions
Height
3.5"
Depth
8.8"
Width
17.2"
Rack Height
1U
Details
Item
KVM Switchbox
Maximum Operating Distance
10 ft
USB
Yes
DisplayPort
Yes
Number of DisplayPorts
1
Number of HDMI Ports
1
Number of USB Ports
3
Number of Local Users Supported
1
Number of Computers Supported
16
Environmentally Friendly
Yes
HDMI
Yes
Input Voltage Range
100VAC-240VAC
Package Contents
SV216 DPH Desktop KVM Switch, Power Cord
Series
200
Mount Type
Rack-mountable, Desktop
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.