Zoro Homepage

AVOCENTSV UNIVERSAL DP/H KVM SWITCH

  • Mfr # SV240DPH-400

  • Zoro # G314883044


product price: $1,279.99
/ea
Free Shipping & Returns

Key Features

Width
13.7"
Height
1.7"
Depth
5"
Maximum Operating Distance
10 ft
Number of USB Ports
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV240DPH-400
Zoro #
G314883044
UPC #
636430089393
Country of Origin
United States

Dimensions

Width
13.7"
Height
1.7"
Depth
5"
Rack Height
1U

Details

Item
KVM Switchbox
Maximum Operating Distance
10 ft
Number of USB Ports
5
Number of Local Users Supported
1
Number of Computers Supported
4
Package Contents
SV240DPH Desktop KVM Switch, Power Supply
Number of DisplayPorts
1
Number of HDMI Ports
1
DisplayPort
Yes
Input Voltage Range
100VAC-240VAC
Environmentally Friendly
Yes
USB
Yes
HDMI
Yes
Series
200
Mount Type
Desktop, Rack-mountable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.