Zoro Homepage

AVOCENTSV UNIVERSAL DP/H KVM SWITCH

  • Mfr # SV340DPH-400

  • Zoro # G914883048


product price: $1,886.99
/ea
Free Shipping & Returns

Key Features

Width
13.7"
Depth
5"
Height
2.2"
USB
Yes
Number of Computers Supported
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV340DPH-400
Zoro #
G914883048
UPC #
636430089409
Country of Origin
United States

Dimensions

Width
13.7"
Depth
5"
Height
2.2"
Rack Height
1U

Details

Item
KVM Switchbox
USB
Yes
Number of Computers Supported
4
Number of HDMI Ports
2
DisplayPort
Yes
Input Voltage Range
100VAC-240VAC
HDMI
Yes
Package Contents
SV340DPH Desktop KVM Switch, Power Supply
Number of DisplayPorts
2
Number of USB Ports
5
Environmentally Friendly
Yes
Maximum Operating Distance
10 ft
Number of Local Users Supported
1
Series
300
Mount Type
Rack-mountable, Desktop

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.