Zoro Homepage

AVOCENTSV UNIVERSAL DP/H KVM SWITCH

  • Mfr # SVM140DPH-400

  • Zoro # G214883038


product price: $2,399.99
/ea
Free Shipping & Returns

Key Features

Depth
5"
Width
13.7"
Height
1.7"
Maximum Operating Distance
10 ft
Package Contents
SVM140DPH Desktop Matrix Switch , Power Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SVM140DPH-400
Zoro #
G214883038
UPC #
636430089881
Country of Origin
United States

Dimensions

Depth
5"
Width
13.7"
Height
1.7"
Rack Height
1U

Details

Item
KVM Switchbox
Maximum Operating Distance
10 ft
Package Contents
SVM140DPH Desktop Matrix Switch , Power Cord
HDMI
Yes
Number of Local Users Supported
1
Environmentally Friendly
Yes
Input Voltage Range
100VAC-240VAC
Number of HDMI Ports
2
Number of USB Ports
4
Number of Computers Supported
4
USB
Yes
DisplayPort
Yes
Number of DisplayPorts
2
Series
100
Mount Type
Rack-mountable, Desktop

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.