Zoro Homepage

Cable, 1-Displayport/2-Usb/1-Audio, 10Ft

  • Mfr # CBL0105

  • Zoro # G0053640


product price: $75.55
/ea
Free Shipping & Returns

Key Features

Cable Length
10 ft
End 1 Connection Type
Audio, DisplayPort Digital Audio/Video, USB 2.0
End 2 Connection Type
DisplayPort Digital Audio/Video
Compatible With
Vertiv Cybex KVM Switches: SC800, SC900
Device Supported
Server, KVM Switch, Monitor, Keyboard/Mouse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBL0105
Zoro #
G0053640
UPC #
-
Country of Origin
Unknown

Dimensions

Cable Length
10 ft

Details

Item
KVM Cable
End 1 Connection Type
Audio, DisplayPort Digital Audio/Video, USB 2.0
End 2 Connection Type
DisplayPort Digital Audio/Video
Compatible With
Vertiv Cybex KVM Switches: SC800, SC900
Device Supported
Server, KVM Switch, Monitor, Keyboard/Mouse
Supported Resolution
3840 x 2160
Compatibility
Vertiv Cybex KVM Switches: SC800, SC900
Connector on First End Details
Audio, DisplayPort Digital Audio/Video, 2 x USB 2.0
Connector on Second End Details
DisplayPort Digital Audio/Video
Supported Resolutions
3840 x 2160

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.