Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable, 2-Displayport, 1-Usb, 1-Audio, 10Ft

  • Mfr # CBL0107

  • Zoro # G0064280


product price: $87.85
/ea
Free Shipping & Returns

Key Features

Cable Length
10 ft
End 1 Connection Type
USB Type A - Male, Mini-phone Stereo Audio - Male, DisplayPort Digital Audio/Video - Male
End 2 Connection Type
Mini-phone Stereo Audio - Male, DisplayPort Digital Audio/Video - Male, USB Type B - Male
Compatible With
Cybex SC800/900 Secure Desktop KVM Switches
Device Supported
Keyboard/Mouse, KVM Switch, Audio Device, Speaker
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBL0107
Zoro #
G0064280
UPC #
-
Country of Origin
Unknown

Dimensions

Cable Length
10 ft

Details

Item
KVM Cable
End 1 Connection Type
USB Type A - Male, Mini-phone Stereo Audio - Male, DisplayPort Digital Audio/Video - Male
End 2 Connection Type
Mini-phone Stereo Audio - Male, DisplayPort Digital Audio/Video - Male, USB Type B - Male
Compatible With
Cybex SC800/900 Secure Desktop KVM Switches
Device Supported
Keyboard/Mouse, KVM Switch, Audio Device, Speaker
Connector on Second End Details
Mini-phone Stereo Audio - Male, 2 x 4-pin USB Type B - Male, 20-pin DisplayPort Digital Audio/Video - Male
Compatibility
Cybex SC800/900 Secure Desktop KVM Switches
Connector on First End Details
Mini-phone Stereo Audio - Male, 20-pin DisplayPort Digital Audio/Video - Male, 2 x USB Type A - Male

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.