Zoro Homepage

Cable, 2-Dvi-D/1-Usb/1-Aud, 6Ft

  • Mfr # CBL0152

  • Zoro # G9674490


product price: $70.69
/ea

Key Features

End 2 Connection Type
Mini-phone Stereo Audio - Male, DVI-D (Dual-Link) Digital Video - Male, USB Type B - Male
Connector on Second End Details
2 x DVI-D (Dual-Link) Digital Video - Male, 1 x Mini-phone Stereo Audio - Male, 1 x USB Type B - Male
Device Supported
KVM Switch, Workstation, Audio Device
Connector on First End Details
2 x DVI-D (Dual-Link) Digital Video - Male, 1 x Mini-phone Stereo Audio - Male, 1 x USB Type A - Male
Compatibility
Vertiv CYBEX KVM Switchs: SC920, SC940
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBL0152
Zoro #
G9674490
UPC #
636430081625
Country of Origin
Unknown

Details

End 2 Connection Type
Mini-phone Stereo Audio - Male, DVI-D (Dual-Link) Digital Video - Male, USB Type B - Male
Item
KVM Cable
Connector on Second End Details
2 x DVI-D (Dual-Link) Digital Video - Male, 1 x Mini-phone Stereo Audio - Male, 1 x USB Type B - Male
Device Supported
KVM Switch, Workstation, Audio Device
Connector on First End Details
2 x DVI-D (Dual-Link) Digital Video - Male, 1 x Mini-phone Stereo Audio - Male, 1 x USB Type A - Male
Compatibility
Vertiv CYBEX KVM Switchs: SC920, SC940
End 1 Connection Type
Mini-phone Stereo Audio - Male, USB Type A - Male, DVI-D (Dual-Link) Digital Video - Male

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.