Zoro Homepage

Cable Assy, 1-Hdmi/1-Usb/1-Audio, 10Ft

  • Mfr # CBL0111

  • Zoro # G9686199


product price: $57.95
/ea

Key Features

Connector on First End Details
1 x Mini-phone Stereo Audio - Male, 1 x 19-pin HDMI Type A Digital Audio/Video - Male, 1 x 4-pin USB Type B - Male
End 2 Connection Type
HDMI Type A Digital Audio/Video - Male, Mini-phone Stereo Audio - Male, USB Type A - Male
Compatibility
Emerson Cybex HDMI KVM Switches: SC820H, SC840H
End 1 Connection Type
USB Type B - Male, Mini-phone Stereo Audio - Male, HDMI Type A Digital Audio/Video - Male
Connector on Second End Details
1 x 19-pin HDMI Type A Digital Audio/Video - Male, 1 x 4-pin USB Type A - Male, 1 x Mini-phone Stereo Audio - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBL0111
Zoro #
G9686199
UPC #
636430074269
Country of Origin
Unknown

Details

Connector on First End Details
1 x Mini-phone Stereo Audio - Male, 1 x 19-pin HDMI Type A Digital Audio/Video - Male, 1 x 4-pin USB Type B - Male
End 2 Connection Type
HDMI Type A Digital Audio/Video - Male, Mini-phone Stereo Audio - Male, USB Type A - Male
Compatibility
Emerson Cybex HDMI KVM Switches: SC820H, SC840H
Item
KVM Cable
End 1 Connection Type
USB Type B - Male, Mini-phone Stereo Audio - Male, HDMI Type A Digital Audio/Video - Male
Connector on Second End Details
1 x 19-pin HDMI Type A Digital Audio/Video - Male, 1 x 4-pin USB Type A - Male, 1 x Mini-phone Stereo Audio - Male
Device Supported
Keyboard, Mouse, Audio Device, KVM Switch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.