Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Assy, 1-Hdmi/1-Usb/2-Audio, 6Ft

  • Mfr # CBL0126

  • Zoro # G9685858


product price: $40.99
/ea

Key Features

Connection A
1 x 19-pin HDMI Type A Digital Audio/Video - Male, 2 x Mini-phone Audio, 4-pin USB Type B
Connection B
1 x 19-pin HDMI Type A Digital Audio/Video - Male, 4-pin USB Type A, 2 x Mini-phone Audio
Device Supported
Keyboard, Mouse, Audio Device, KVM Switch
Compatibility
Emerson Avocent Desktop KM Switches: SV220H, SV240H
Cable Length
6 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBL0126
Zoro #
G9685858
UPC #
636430074412
Country of Origin
Unknown

Dimensions

Cable Length
6 ft

Details

Connection A
1 x 19-pin HDMI Type A Digital Audio/Video - Male, 2 x Mini-phone Audio, 4-pin USB Type B
Connection B
1 x 19-pin HDMI Type A Digital Audio/Video - Male, 4-pin USB Type A, 2 x Mini-phone Audio
Item
KVM Cable
Device Supported
Keyboard, Mouse, Audio Device, KVM Switch
Compatibility
Emerson Avocent Desktop KM Switches: SV220H, SV240H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.