Zoro Homepage

Cable Assy, 1-Hdmi/2-Usb/1-Audio, 10Ft

  • Mfr # CBL0113

  • Zoro # G9683645


product price: $68.55
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Device Supported
Audio Device, Keyboard/Mouse, KVM Switch
Connector on First End Details
1 x Mini-phone Audio - Male, 2 x 4-pin USB Type B - Male, 1 x 19-pin HDMI Type A Digital Audio/Video - Male
End 1 Connection Type
HDMI Type A Digital Audio/Video - Male, Mini-phone Audio - Male, USB Type B - Male
End 2 Connection Type
HDMI Type A Digital Audio/Video - Male, USB Type A - Male, Mini-phone Audio - Male
Compatibility
Cybex Secure Desktop KVM Switches: SC800, SC845H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBL0113
Zoro #
G9683645
UPC #
636430074283
Country of Origin
Unknown

Details

Item
KVM Cable
Device Supported
Audio Device, Keyboard/Mouse, KVM Switch
Connector on First End Details
1 x Mini-phone Audio - Male, 2 x 4-pin USB Type B - Male, 1 x 19-pin HDMI Type A Digital Audio/Video - Male
End 1 Connection Type
HDMI Type A Digital Audio/Video - Male, Mini-phone Audio - Male, USB Type B - Male
End 2 Connection Type
HDMI Type A Digital Audio/Video - Male, USB Type A - Male, Mini-phone Audio - Male
Compatibility
Cybex Secure Desktop KVM Switches: SC800, SC845H
Connector on Second End Details
2 x 4-pin USB Type A - Male, 1 x 19-pin HDMI Type A Digital Audio/Video - Male, 1 x Mini-phone Audio - Male

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.