Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Assy, 2-Hdmi/1-Usb/1-Audio, 6Ft

  • Mfr # CBL0114

  • Zoro # G9685124


product price: $53.59
/ea

Key Features

Connector on First End Details
1 x Mini-phone Audio - Male, 2 x 19-pin HDMI Digital Audio/Video - Male, 1 x USB Type B - Male, 1 x USB Type A - Male
Compatibility
Emerson Cybex SC900 Secure Desktop KVM Switches, Emerson Cybex SC940H Secure KVM Switch Vertive Cybex Kvm Switches: SC920DPH, SC940DPH, SC985DPH, SC940DPHC, SCM145DPH, SCM185DPH, SCMV245DPH, SCMV285DPH, SCMV2160DPH
Device Supported
Audio Device, KVM Switch, Speaker, Keyboard/Mouse
Supported Resolutions
3840 x 2160
Connector on Second End Details
2 x 19-pin HDMI Digital Audio/Video - Male, 1 x Mini-phone Audio - Male, 1 x USB Type B - Male, 1 x USB Type A - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBL0114
Zoro #
G9685124
UPC #
636430074290
Country of Origin
Unknown

Details

Item
KVM Cable
Connector on First End Details
1 x Mini-phone Audio - Male, 2 x 19-pin HDMI Digital Audio/Video - Male, 1 x USB Type B - Male, 1 x USB Type A - Male
Compatibility
Emerson Cybex SC900 Secure Desktop KVM Switches, Emerson Cybex SC940H Secure KVM Switch Vertive Cybex Kvm Switches: SC920DPH, SC940DPH, SC985DPH, SC940DPHC, SCM145DPH, SCM185DPH, SCMV245DPH, SCMV285DPH, SCMV2160DPH
Device Supported
Audio Device, KVM Switch, Speaker, Keyboard/Mouse
Supported Resolutions
3840 x 2160
Connector on Second End Details
2 x 19-pin HDMI Digital Audio/Video - Male, 1 x Mini-phone Audio - Male, 1 x USB Type B - Male, 1 x USB Type A - Male
End 2 Connection Type
USB Type B - Male, Mini-phone Audio - Male, USB Type A - Male, HDMI Digital Audio/Video - Male
End 1 Connection Type
HDMI Digital Audio/Video - Male, Mini-phone Audio - Male, USB Type A - Male, USB Type B - Male

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.