Zoro Homepage

Cable Assy, 2-Hdmi/1-Usb/2-Audio, 10Ft

  • Mfr # CBL0129

  • Zoro # G9673197


product price: $88.99
/ea
Free Shipping & Returns

Key Features

Compatibility
Emerson Avocent Desktop KM Switches: SV340H, SV300 Series
Connection B
2 x 19-pin HDMI Type A Digital Audio/Video - Male, Mini-phone Audio, 1 x 4-pin USB Type A
Cable Length
10 ft
Connection A
2 x 19-pin HDMI Type A Digital Audio/Video - Male, Mini-phone Audio, 1 x 4-pin USB Type B
Device Supported
KVM Switch, Keyboard, Audio Device, Mouse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBL0129
Zoro #
G9673197
UPC #
636430074443
Country of Origin
Unknown

Dimensions

Cable Length
10 ft

Details

Compatibility
Emerson Avocent Desktop KM Switches: SV340H, SV300 Series
Connection B
2 x 19-pin HDMI Type A Digital Audio/Video - Male, Mini-phone Audio, 1 x 4-pin USB Type A
Item
KVM Cable
Connection A
2 x 19-pin HDMI Type A Digital Audio/Video - Male, Mini-phone Audio, 1 x 4-pin USB Type B
Device Supported
KVM Switch, Keyboard, Audio Device, Mouse

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.