Zoro Homepage

Cable Assy, 2-Hdmi/1-Usb/2-Audio, 6Ft

  • Mfr # CBL0128

  • Zoro # G9676225


product price: $65.95
/ea

Key Features

Connection B
2 x Mini-phone Audio - Male, 1 x 4-pin USB Type B - Male, 2 x 19-pin HDMI Type A Digital Audio/Video - Male
Compatibility
Avocent SV340H KVM Switch
Device Supported
Video Device, KVM Switch, Keyboard/Mouse, Audio Device
Cable Length
6 ft
Connection A
1 x 4-pin USB Type B - Male, 2 x Mini-phone Audio - Male, 2 x 19-pin HDMI Type A Digital Audio/Video - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBL0128
Zoro #
G9676225
UPC #
636430074436
Country of Origin
Unknown

Dimensions

Cable Length
6 ft

Details

Connection B
2 x Mini-phone Audio - Male, 1 x 4-pin USB Type B - Male, 2 x 19-pin HDMI Type A Digital Audio/Video - Male
Compatibility
Avocent SV340H KVM Switch
Device Supported
Video Device, KVM Switch, Keyboard/Mouse, Audio Device
Item
KVM Cable
Connection A
1 x 4-pin USB Type B - Male, 2 x Mini-phone Audio - Male, 2 x 19-pin HDMI Type A Digital Audio/Video - Male

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.