CYBEX SC UNIV DP/H + USBC SECUR KVM SWCH
- Mfr # SC940DPHC-400
- Zoro # G114883008
product price:Â
$
1,586.99
/ea
Free Shipping & Returns
Key Features
Depth
5"
Width
13.7"
Height
2.2"
Input Voltage Range
100VAC-240VAC
Number of DisplayPorts
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SC940DPHC-400
- Zoro #
- G114883008
- UPC #
- 636430089454
- Country of Origin
- United States
- Item
- KVM Switchbox
- Input Voltage Range
- 100VAC-240VAC
- Number of DisplayPorts
- 2
- Environmentally Friendly
- Yes
- Package Contents
- Cybex SC940DPHC Secure Desktop KVM Switch, Power Supply
- Number of Computers Supported
- 4
- USB
- Yes
- Number of USB Ports
- 2
- Number of Local Users Supported
- 1
- DisplayPort
- Yes
- Number of HDMI Ports
- 2
- HDMI
- Yes
- Maximum Operating Distance
- 10 ft
- Series
- 900
- Standards
- NIAP 4.0 Certified
- Mount Type
- Desktop
- KVM Technology
- Digital & Analog
- Features
- Intrusion Detection, Tamper Resistant
- Device Type
- Secure KVM
- Graphic Mode
- 4K
- Number of PS/2 Ports
- 9
- Connectivity Technology
- Wired
- Max. Resolution
- 3840 x 2160
Dimensions
- Depth
- 5"
- Width
- 13.7"
- Height
- 2.2"
- Rack Height
- 1U
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.