Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CYBEX SC800 SECURE DESKTOP KVM SWITCHES

  • Mfr # SC840DPH-400

  • Zoro # G614883010


product price: $1,657.99
/ea
Free Shipping & Returns

Key Features

Width
13.7"
Height
1.7"
Depth
5"
Number of HDMI Ports
1
Input Voltage Range
100VAC-240VAC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC840DPH-400
Zoro #
G614883010
UPC #
636430089591
Country of Origin
United States

Dimensions

Width
13.7"
Height
1.7"
Depth
5"
Rack Height
1U

Details

Item
KVM Switchbox
Number of HDMI Ports
1
Input Voltage Range
100VAC-240VAC
Package Contents
Cybex SC840DPH Secure Desktop KVM Switch, Power Supply
Environmentally Friendly
Yes
DisplayPort
Yes
Maximum Operating Distance
10 ft
Number of Local Users Supported
1
USB
Yes
HDMI
Yes
Number of Computers Supported
4
Number of USB Ports
6
Number of DisplayPorts
5
Series
800
Connectivity Technology
Wired
Features
Tamper Resistant, Intrusion Detection
Max. Resolution
3840 x 2160
Standards
NIAP 4.0 Certified
Input Current
1.50 A
Device Type
Secure KVM
Graphic Mode
4K
Mount Type
Rack-mountable, Desktop
KVM Technology
Digital & Analog

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.