Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CYBEX SC800 SECURE DESKTOP KVM SWITCHES

  • Mfr # SC840DVI-400

  • Zoro # G014883023


product price: $1,256.99
/ea
Free Shipping & Returns

Key Features

Width
13.7"
Depth
5"
Height
1.7"
USB
Yes
Number of USB Ports
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC840DVI-400
Zoro #
G014883023
UPC #
636430089607
Country of Origin
United States

Dimensions

Width
13.7"
Depth
5"
Height
1.7"
Rack Height
1U

Details

Item
KVM Switchbox
USB
Yes
Number of USB Ports
6
Number of HDMI Ports
1
Number of Computers Supported
4
Number of DisplayPorts
1
Number of Local Users Supported
1
DisplayPort
Yes
Package Contents
Cybex SC840DVI Secure Desktop KVM Switch, Power Supply
Environmentally Friendly
Yes
Input Voltage Range
100VAC-240VAC
Maximum Operating Distance
10 ft
HDMI
Yes
Series
800
KVM Technology
Digital & Analog
Connectivity Technology
Wired
Mount Type
Desktop, Rack-mountable
Features
Tamper Resistant, Intrusion Detection
Graphic Mode
4K
Standards
NIAP 4.0 Certified
Number of DVI Ports
5
Device Type
Secure KVM
Max. Resolution
3840 x 2160
Input Current
1.50 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.