Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CYBEX SC900 SECURE DESKTOP KVM SWITCHES

  • Mfr # SC940DPH-400

  • Zoro # G014883016


product price: $1,605.99
/ea
Free Shipping & Returns

Key Features

Depth
5"
Width
13.7"
Height
2.2"
DisplayPort
Yes
Number of USB Ports
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC940DPH-400
Zoro #
G014883016
UPC #
636430089614
Country of Origin
United States

Dimensions

Depth
5"
Width
13.7"
Height
2.2"
Rack Height
1U

Details

Item
KVM Switchbox
DisplayPort
Yes
Number of USB Ports
6
Number of DisplayPorts
10
Input Voltage Range
100VAC-240VAC
Number of HDMI Ports
2
Package Contents
Cybex SC845DPH Secure Desktop KVM Switch, Power Supply
Environmentally Friendly
Yes
HDMI
Yes
Number of Local Users Supported
1
Number of Computers Supported
4
USB
Yes
Maximum Operating Distance
10 ft
Series
900
Standards
NIAP 4.0 Certified
Device Type
Secure KVM
KVM Technology
Digital & Analog
Connectivity Technology
Wired
Graphic Mode
4K
Max. Resolution
3840 x 2160
Mount Type
Desktop

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.