Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CYBEX SC900 SECURE DESKTOP KVM SWITCHES

  • Mfr # SC940DVI-400

  • Zoro # G514883035


product price: $1,379.99
/ea
Free Shipping & Returns

Key Features

Height
2.2"
Width
13.7"
Depth
5"
Maximum Operating Distance
10 ft
Input Voltage Range
100VAC-240VAC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC940DVI-400
Zoro #
G514883035
UPC #
636430089621
Country of Origin
United States

Dimensions

Height
2.2"
Width
13.7"
Depth
5"
Rack Height
1U

Details

Item
KVM Switchbox
Maximum Operating Distance
10 ft
Input Voltage Range
100VAC-240VAC
HDMI
Yes
Number of Local Users Supported
1
Package Contents
Cybex SC940DVI Secure Desktop KVM Switch, Power Supply
Number of DisplayPorts
8
Environmentally Friendly
Yes
DisplayPort
Yes
Number of USB Ports
6
Number of HDMI Ports
8
Number of Computers Supported
4
USB
Yes
Series
900
Number of DVI Ports
10
Standards
NIAP 4.0 certified
Device Type
Secure KVM
Connectivity Technology
Wired
Graphic Mode
4K
Mount Type
Desktop
Features
Intrusion Detection, Tamper Resistant
Max. Resolution
3840 x 2160
Input Current
1.50 A
KVM Technology
Digital & Analog

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.